Overview
Mfr description
SCA3650 OLP HOSE REEL, 3/8 X 50FT
- The Series S reels are economical, lighter weight, easy to handle and meet the demands of a medium duty industrial grade reel for continuous operation
- Made of corrosion-proof, tough polypropylene, extensive tests have shown it to be highly resistant to the vast majority of acids, alkalis and UV rays
- The design protects the hose and allows easy cleaning of both hose and reel
- Poly Case - Made of corrosion-proof, tough polypropylene, extensive tests have shown it to be highly resistant to a vast majority of acids, alkalis and UV rays
- Vented Case - the reel is ideal for outdoor applications with and openings that allow water to drain External hose tensioning
- Hoses can easily be replaced and re-tensioned without disassembling the reel
Specifications
- Pressure ApplicationLow Pressure Chemical Delivery
- Reel ColorRed
- Reel Inlet3/8 NPT - Female
- Rated Pressure232 psi
- Description Keyword3/8 in x 50 ft Hose
- Hose Outlet3/8 NPT - Male
- Hose TypePVC
- ApplicationChemical Delivery
- Maximum Temperature140 °F
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data