Motion
TH9265 OMPBW
Twin Hose Reel for Medium Pressure Hydraulic Fluid - Includes 1/2 in x 65 ft Hose, 2000 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #08228245
MFR #TH9265 OMPBW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Hose Reel for Medium Pressure Hydraulic Fluid - Includes 1/2 in x 65 ft Hose, 2000 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #08228245
MFR #TH9265 OMPBW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TH9265 OMPBW HOSE REEL, 1/2 X 65FT
  • Reelcraft's hydraulic reels are used for medium pressure dual hydraulic hose applications and are ideal for operating hydraulic cylinders, tools, and equipment
  • High volume dual-body swivel for maximum product delivery Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life

Specifications

  • Pressure Application
    Medium Pressure Hydraulic Fluid
  • Hose Inside Diameter
    1/2 in
  • Hose Length
    65 ft
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Rated Pressure
    2000 psi
  • Description Keyword
    1/2 in x 65 ft Hose
  • Hose Outlet
    1/2 NPT - Male
  • Application
    Hydraulic Fluid
  • Hose Guide Position
    Right Hand Bottom
  • Weight
    155 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text