Motion
THA7800 OMP
Constant-tension Twin Hose Reel for Medium Pressure Hydraulic Fluid - Designed for use with 1/2 in x 25 ft Hose, 3000 psi, Red, 1/2 NPT - Female Inlet, 3/4-16 JIC - Male Outlet
Mi Item #08228246
MFR #THA7800 OMP
Price$1,126.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Constant-tension Twin Hose Reel for Medium Pressure Hydraulic Fluid - Designed for use with 1/2 in x 25 ft Hose, 3000 psi, Red, 1/2 NPT - Female Inlet, 3/4-16 JIC - Male Outlet
Mi Item #08228246
MFR #THA7800 OMP

Mfr description
THA7800 OMP HOSE REEL, 1/2 X 25FT
  • Reelcraft's hydraulic reels are used for medium pressure dual hydraulic hose applications and are ideal for operating hydraulic cylinders, tools, and equipment
  • High volume dual-body swivel for maximum product delivery
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,126.19/each

Specifications

Dimensions

  • Fitting Size
    1/2 NPT
  • Hose Inside Diameter
    1/2 in
  • Hose Length
    25 ft
  • Inlet Size
    1/2 NPT
  • Nominal Hose Outer Diameter
    0.8500 in
  • Overall Height
    20.2500 in, 514.35 mm
  • Overall Length
    19.7500 in, 501.65 mm
  • Overall Width
    7.8750 in, 200.03 mm
  • Swivel Size Type
    NPT (F)
  • Weight
    50 lbs, 22.68 kg
  • Width of Spool
    7.7500 in;196.85 mm

Details

  • Application
    Hydraulic Fluid
  • Color
    Red
  • Description Keyword
    Designed for use with 1/2 in x 25 ft Hose
  • Description Keyword 2
    Spring Retractable
  • Grade
    Premium Duty
  • Hose Guide Position
    Adjustable
  • Hose Included
    Yes
  • Hose Outlet
    3/4 MJ
  • Hose Type
    Hydraulic Fluid
  • Includes
    Guide Arm
  • Latch Type
    Pawl and Ratchet
  • Manufacturer Catalog
  • Material
    Steel
  • Maximum Temperature
    98 °C, 210 °F
  • Maximum Working Pressure
    3000 psi;206.8 bar
  • Mount Type
    Ceiling, Floor, Wall
  • Pressure Application
    Medium Pressure Hydraulic Fluid
  • Rated Pressure
    3000 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Inlet (Female)
    1/2 NPT
  • Reel Outlet
    3/4-16 JIC - Male
  • Reel Outlet (Female)
    1/2 NPTF
  • Standard Hose Capacity Length
    7.62 m
  • Style
    Spring Rewind
  • Type
    Spring Rewind
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)