Motion
THA7825 OMP
Twin Hose Reel for Medium Pressure Hydraulic Fluid - Includes 1/2 in x 25 ft Hose, 2000 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #08228247
MFR #THA7825 OMP
Your Price$1,386.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Hose Reel for Medium Pressure Hydraulic Fluid - Includes 1/2 in x 25 ft Hose, 2000 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #08228247
MFR #THA7825 OMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,386.99/each(List $1,733.74)

Overview

Mfr description
THA7825 OMP HOSE REEL, 1/2 X 25FT
  • Reelcraft's hydraulic reels are used for medium pressure dual hydraulic hose applications and are ideal for operating hydraulic cylinders, tools, and equipment
  • High volume dual-body swivel for maximum product delivery Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life

Specifications

  • Pressure Application
    Medium Pressure Hydraulic Fluid
  • Hose Inside Diameter
    1/2 in
  • Nominal Hose Outer Diameter
    0.850 in
  • Hose Length
    25 ft
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Rated Pressure
    2000 psi
  • Hose Outlet
    3/4 JIC - Female
  • Description Keyword
    1/2 in x 25 ft Hose
  • Application
    Hydraulic Fluid
  • Manufacturer Catalog
  • Reel Outlet
    3/4 JIC - Male
  • Standard Hose Capacity Length
    25 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text