Motion
TW86050 OLPT
T-Grade Twin Hose Reel for Oxygen & Acetylene/Mapp/Propane/Fuel Gas Welding - with 3/8 in x 50 ft Hose, (2) B-Size 9/16 – 18 (M) LH/RH Inlet, 9/16 - 18 - Male Outlet, (2) B-Size 9/16 – 18 (F) LH/RH Outlet
MI ITEM #08228248
MFR #TW86050 OLPT
Your Price$1,984.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Grade Twin Hose Reel for Oxygen & Acetylene/Mapp/Propane/Fuel Gas Welding - with 3/8 in x 50 ft Hose, (2) B-Size 9/16 – 18 (M) LH/RH Inlet, 9/16 - 18 - Male Outlet, (2) B-Size 9/16 – 18 (F) LH/RH Outlet
MI ITEM #08228248
MFR #TW86050 OLPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,984.96/each(List $2,400.80)

Overview

Mfr description
TW86050 OLPT HOSE REEL, 3/8 X 50FT
  • Reelcraft's exclusive dual swivel design offers and independent body manufactured from aluminum and hard coated for wear resistance
  • Leak prevention - the double sealed, special molded o-rings prevent leakage
  • The swivel inlets are both permanently identified with machined grooves on the gas side to assure proper installation
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Reinforced Steel - The robotically welded steel base offers maximum strength and consistent quality
  • T-grade capability - the seals and hoses are T-grade for use with a variety of welding gases including mapp, propane, natural, and fuel gases

Specifications

  • Oxy-Fuel Type
    Acetylene, Fuel Gas, Mapp, Natural Gas, Propane
  • Hose Length
    50 ft
  • Nominal Hose Outer Diameter
    0.625 in
  • Hose Inside Diameter
    3/8 in
  • Reel Inlet
    (2) B-Size 9/16 – 18 (M) LH/RH
  • Reel Outlet
    9/16 - 18 - Male
  • Description Keyword
    with 3/8 in x 50 ft Hose
  • Welding Hose Outlet
    (2) B-Size 9/16 – 18 (F) LH/RH
  • Grade
    T-Grade
  • Maximum Temperature
    150 °F
  • Rated Pressure
    200 psi
  • UPC_NO
    699567024491
  • Manufacturer Catalog
  • Overall Height
    28.75 in
  • Overall Length
    28.75 in
  • Overall Width
    10.5 in
  • Standard Hose Capacity Length
    50 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text