Motion
UR7800 OLB
Non-Corrosive Fluid Path Hose Reel for Low Pressure Diesel Emissions Fluid - Designed for use with 1/2 in x 50 ft Hose, 500 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
MI ITEM #08228249
MFR #UR7800 OLB
List Price$1,328.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Corrosive Fluid Path Hose Reel for Low Pressure Diesel Emissions Fluid - Designed for use with 1/2 in x 50 ft Hose, 500 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
MI ITEM #08228249
MFR #UR7800 OLB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,328.10/each for your price

Overview

Mfr description
UR7800 OLB HOSE REEL ASSEMBLY
  • Designed for dispensing DEF or Diesel Emissions Fluid (AUS32, Aqueous Urea Solution)
  • Gasketed spring case
  • Viton® o-rings
  • 316 stainless shaft and Super Swivel®
  • Reels constructed from industrial grade carbon steel or 304L stainless steel (optional)
  • High quality stainless steel hose ferrules

Specifications

  • Pressure Application
    Low Pressure Diesel Emissions Fluid
  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
  • Rated Pressure
    500 psi
  • Application
    Low Pressure Diesel Emissions Fluid
  • Reel Color
    Red
  • Weight
    44 lbs
  • Overall Length
    23
  • Overall Width
    9
  • Overall Height
    22
  • Description Keyword
    Designed for use with 1/2 in x 50 ft Hose
  • UPC_NO
    699567021452
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text