Motion
UR7830 OLB
Hose Reel for Low Pressure Diesel Emissions Fluid - Includes 1/2 in x 30 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #08228251
MFR #UR7830 OLB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Low Pressure Diesel Emissions Fluid - Includes 1/2 in x 30 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #08228251
MFR #UR7830 OLB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UR7830 OLB HOSE REEL, 1/2 X 30FT
  • Designed for dispensing DEF or Diesel Emissions Fluid (AUS32, Aqueous Urea Solution)
  • Gasketed spring case
  • Goodyear DEF dispensing hose and adjustable bumper included (on models with hose)
  • Viton® o-rings
  • 316 stainless shaft and Super Swivel®
  • Reels constructed from industrial grade carbon steel or 304L stainless steel (optional)
  • High quality stainless steel hose ferrules

Specifications

  • Pressure Application
    Low Pressure Diesel Emissions Fluid
  • Hose Inside Diameter
    1/2 in
  • Hose Length
    30 ft
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Rated Pressure
    300 psi
  • Hose Outlet
    1/2 NPT - Male
  • Description Keyword
    1/2 in x 30 ft Hose
  • Application
    Diesel Emissions Fluid
  • Overall Length
    22.500 in
  • Overall Width
    8.000 in
  • Overall Height
    23.000 in
  • Weight
    50 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text