Specifications
Dimensions
- Hose Inside Diameter3/4 in
- Hose Length15 ft
- Nominal Hose Outer Diameter1.130 in
- Overall Height23.000 in
- Overall Length22.500 in
- Overall Width8.000 in
- Weight47 lbs
Details
- ApplicationDiesel Emissions Fluid
- Description Keyword3/4 in x 15 ft Hose
- Hose Outlet3/4 NPT - Male
- Manufacturer Catalog
- Pressure ApplicationLow Pressure Diesel Emissions Fluid
- Rated Pressure300 psi
- Reel ColorStainless Steel
- Reel Inlet3/4 NPT - Female
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)