Motion
IR2000-N02BG-RZ-A

SMC CORP OF AMERICA
IR2000-N02BG-RZ-A

Compacted and Light Weight Regulator - 1/4 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #08228283
MFR #IR2000-N02BG-RZ-A
Price$102.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IR2000-N02BG-RZ-A

Compacted and Light Weight Regulator - 1/4 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #08228283
MFR #IR2000-N02BG-RZ-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.32/each

Specifications

Dimensions

  • Body Size
    IR2000
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    With Mounting Option
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Product Type
    Precision Air Regulators
  • Series/System
    IR1000/2000/3000-A
  • Set Pressure Range
    0.7 to 73 psi

Overview

Mfr description
IR2000-N02BG-RZ-A PRECISION REGULATOR
  • Lightweight, precision regulator
  • Bottom and front exhaust added
  • Maximum supply pressure: 145 psi (1.0 MPa)
  • Set pressure range psi (MPa): 0.73 to 116 depending on model

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought