Motion
98 62 01

KNIPEX
98 62 01

7" Long Nose Plastic Pliers-1000V Insulated
MI ITEM #08228288
MFR #98 62 01
Price$56.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 62 01

7" Long Nose Plastic Pliers-1000V Insulated
MI ITEM #08228288
MFR #98 62 01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.03/each

Specifications

Dimensions

  • Overall Length
    7 in.
  • Weight
    0.295

Details

  • Handle Style
    1000V Insulated
  • Harmonization Code
    3926.90.9996
  • Manufacturer Upc Number
    843221019600
  • Material
    Fiberglass reinforced plastic
  • UPC_NO
    843221019600

Overview

Mfr description
98 62 01 FLAT NOSE INSULATED PLIERS
  • For meter assembly and meter blocking.
  • Constructed of fiberglass reinforced plastic.
  • Fully insulated to reduce risk of short circuit.
  • Handles have a soft plastic for a better grip.
  • Excellent for use in chemically aggressive environments.
  • Class C; range of use up to -40°C/-40°F.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought