Motion
2.852275 D 02 BN4

HYDAC CORP
2.852275 D 02 BN4

Hydraulic Pressure Filter Element - Pressure, Betamicron, 2 micron
Mi Item #08228471
MFR #2.852275 D 02 BN4
Price$561.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2.852275 D 02 BN4

Hydraulic Pressure Filter Element - Pressure, Betamicron, 2 micron
Mi Item #08228471
MFR #2.852275 D 02 BN4

Mfr description
2.852275 D 02 BN4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$561.82/each

Specifications

Dimensions

  • Element Size
    2275

Details

  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Betamicron
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    2 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)