Motion
CP7748
Air Impact Wrenche & Ratchet - CP7748, Pistol Handle, 1/2 in Drive Size, 0.2500 in Inlet, 553 ft-lbs Torque, 7000 rpm Max Speed
Mi Item #08228615
MFR #CP7748
Price$287.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - CP7748, Pistol Handle, 1/2 in Drive Size, 0.2500 in Inlet, 553 ft-lbs Torque, 7000 rpm Max Speed
Mi Item #08228615
MFR #CP7748

Mfr description
CP7748 1/2" IMPACT WRENCH
  • One-handed forward/reverse
  • Full power in reverse
  • Most powerful tool on the market in its class
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.40/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Inlet Size
    0.2500 in
  • Minimum Hose Size
    0.3800 in
  • Overall Height
    7.8700 in
  • Overall Length
    6.8900 in
  • Overall Width
    3.0700 in
  • Torque
    553 ft-lbs

Details

  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Material
    Composite
  • Maximum Speed
    7000 rpm
  • Product Types
    Impact Wrench
  • Series
    CP7748
  • UPC_NO
    015451780722
  • Working Torque
    553 ft-lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)