Motion
8941077691
Air Impact Wrenche & Ratchet - CP7769/CP7779, Pistol Handle, 3/4 in Drive Size, 0.3750 in Inlet, 1080 ft-lbs Torque, 6500 rpm Max Speed
Mi Item #08228622
MFR #8941077691
Price$800.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - CP7769/CP7779, Pistol Handle, 3/4 in Drive Size, 0.3750 in Inlet, 1080 ft-lbs Torque, 6500 rpm Max Speed
Mi Item #08228622
MFR #8941077691

Mfr description
CP7769 D IMPACT WRENCH
  • 1,440 ft.lbs (1,950 Nm) of max torque in reverse position for high productivity
  • Composite housing and twin hammer impact mechanism for high durability
  • Due to its composite motor housing, it is both lightweight and compact, offering improved comfort.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$800.36/each

Specifications

Dimensions

  • Blows per Minute
    1200 bpm
  • Drive Size
    3/4 in
  • Inlet Size
    0.3750 in
  • Minimum Hose Size
    0.5000 in
  • Overall Height
    8.6600 in
  • Overall Length
    7.8700 in
  • Overall Width
    3.3100 in
  • Torque
    1080 ft-lbs

Details

  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Material
    Composite
  • Maximum Speed
    6500 rpm
  • Product Types
    Impact wrench
  • Reverse Torque
    1440 ft-lbf
  • Series
    CP7769/CP7779
  • Working Torque
    1080 ft-lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)