Motion
CP7779
Air Impact Wrenche & Ratchet - CP7769/CP7779, Pistol Handle, 1 in Drive Size, 0.3750 in Inlet, 1080 ft-lbs Torque, 6500 rpm Max Speed
Mi Item #08228624
MFR #CP7779
Price$803.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - CP7769/CP7779, Pistol Handle, 1 in Drive Size, 0.3750 in Inlet, 1080 ft-lbs Torque, 6500 rpm Max Speed
Mi Item #08228624
MFR #CP7779

Mfr description
CP7779 D IMPACT WRENCH
  • Variable speed trigger
  • One-hand power adjustment
  • One-hand reverse system
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$803.57/each

Specifications

Dimensions

  • Blows per Minute
    1200 bpm
  • Drive Size
    1 in
  • Inlet Size
    0.3750 in
  • Minimum Hose Size
    0.5000 in
  • Overall Height
    8.6600 in
  • Overall Length
    8.0700 in
  • Overall Width
    3.3100 in
  • Torque
    1080 ft-lbs

Details

  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Material
    Composite
  • Maximum Speed
    6500 rpm
  • Product Types
    Impact Wrench
  • Reverse Torque
    1440 ft-lbf
  • Series
    CP7769/CP7779
  • UPC_NO
    015451779634
  • Working Torque
    1080 ft-lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)