Motion
70-509G

Gearwrench
70-509G

Aligning Pry Bar - 46 in OAL, Alloy Steel Material, Chrome Plated Finish
Mi Item #08228641
MFR #70-509G
Price$103.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
70-509G

Aligning Pry Bar - 46 in OAL, Alloy Steel Material, Chrome Plated Finish
Mi Item #08228641
MFR #70-509G

Mfr description
70-509G PINCH BAR 7/8X46 BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.80/each

Specifications

Dimensions

  • Overall Length
    46 in
  • Overall Length Range
    36" - 47.9"
  • Stock Size
    7/8
  • Width
    1.0620 in

Details

  • Bar Type
    Aligning Pry Bar
  • Finish
    Chrome Plated
  • Manufacturer Upc Number
    099575705090
  • Material
    Alloy Steel
  • PSC Code
    5110
  • Tool Type
    Aligning Pry Bar
  • UPC_NO
    099575705090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)