Motion
21650B

DSI
21650B

21650B Open Cell Weatherstrip 1/8" X 2" X 50' Bulk
Mi Item #08228725
MFR #21650B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DSI
21650B

21650B Open Cell Weatherstrip 1/8" X 2" X 50' Bulk
Mi Item #08228725
MFR #21650B

Mfr description
21650B 1/8" X 2" X 50' OPEN CELL SPONGE
  • Constructed Of Heavy Duty Natural Open Cell Sponge Rubber
  • Non-Stretch Backing With Aggressive Rubber Based Adhesive
  • Proudly Made In The USA!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 FT
  • Overall Length
    50 ft
  • Overall Thickness
    1/8 in
  • Overall Width
    2 in
  • Shelf Life
    1 YEAR

Details

  • Adhesion Strength
    HIGH
  • Application
    Weatherstripping, Gasketing, Sealing, Sponge Rubber, Vibration Dampening, Sound Absorption, Cushioning, Insulating, HVAC, Manufacturing, Industrial Supply
  • Backing Material
    OPEN CELL SPONGE RUBBER
  • Color
    BLACK
  • Features & Benefits
    • Constructed Of Heavy Duty Natural Open Cell Sponge Rubber • Non-Stretch Backing With Aggressive Rubber Based Adhesive • Proudly Made In The USA!
  • Manufacturer Catalog Number
    21650B
  • Manufacturer Stock Number
    21650B
  • Material
    HEAVY DUTY OPEN CELL SPONGE RUBBER W/ NON STRETCH BACKING & PSA
  • Max Operating Temperature
    200° F
  • Mounting Type
    PSA
  • Number Of Pieces
    1 ROLL
  • Operating Temperature Range
    -20°F To 200 °F
  • Product Type
    Single Sided Foam Tape
  • Product Types
    WEATHERSTRIP GASKET SEAL TAPE
  • Type
    OPEN CELL SPONGE RUBBER
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)