Motion
SUCF204-12

NTN
SUCF204-12

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #08228888
MFR #SUCF204-12
Price$258.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCF204-12

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #08228888
MFR #SUCF204-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$258.70/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.5200 in
  • Bore Diameter  
    3/4 in
  • Housing Width
    1.0000 in
  • Overall Length
    3.3900 in
  • Overall Width
    1.3100 in
  • Weight
    1.3 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Number
    SUC204-12
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    Solid
  • Housing ID
    SF204N
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    3413529501441
  • Max Rpm
    5900 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2270 lbf
  • Radial Static Load Capacity
    1530 lbf
  • Replacement Bearing
    SUC204-12
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    3413529501441

Overview

Mfr description
SUCF204-12,4 BOLT FLANGE, STAINLESS, STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought