Motion
SC511DS

NTN
SC511DS

Cast Iron Material
Mi Item #08228889
MFR #SC511DS
Price$41.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC511DS

Cast Iron Material
Mi Item #08228889
MFR #SC511DS

Mfr description
SC511DS DOUBLE-LIP SEALS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.17/each

Specifications

Dimensions

  • Weight
    11.244 lbs

Details

  • Dynamic Load Capacity
    35000 lbf
  • Housing Material
    Cast Iron
  • Material
    Cast Iron
  • Operating Temperature Range
    -40 to 400 °F
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)