Motion
ZP2-TB04MBS-A3

SMC CORP OF AMERICA
ZP2-TB04MBS-A3

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm, Blast Type Pad Diameter
MI ITEM #08228927
MFR #ZP2-TB04MBS-A3
Price$17.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TB04MBS-A3

ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm, Blast Type Pad Diameter
MI ITEM #08228927
MFR #ZP2-TB04MBS-A3

Mfr description
ZP2-TB04MBS-A3
  • Bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 4, 6 8, 10, 15, 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.03/each

Specifications

Dimensions

  • Mounting Thread Size
    M3 x 0.5, Male Thread
  • Overall Weight
    0.63 g
  • Pad Diameter
    4 mm, Blast Type
  • Weight
    0.63 g

Details

  • Pad Material
    Silicon Rubber
  • Pad Type
    Bellows pad with adapter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)