Motion
69936699727

NORTON ABRASIVES
69936699727

11-1/4 x 3 x 8 In. Gemini Surface Grinding Segment GEMINI 30-F
Mi Item #08228969
MFR #69936699727
Price$150.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69936699727

11-1/4 x 3 x 8 In. Gemini Surface Grinding Segment GEMINI 30-F
Mi Item #08228969
MFR #69936699727

Mfr description
69936699727 31 3" X 11-1/4" X 8" SEGMENT
  • Specially blended aluminum oxide abrasive for many surface grinding applications
  • The porous vitrified bond increases chip clearance and maximizes coolant flow, reduces loading, and is cool cutting in heat-sensitive applications
  • For use in Hanchett, Mattison, and Norton, and Cortland and Cortland Bonus Grind chucks on surface grinding machines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.55/each

Specifications

Dimensions

  • Thickness
    3 in
  • Width
    11-1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    F
  • Grit Number
    30
  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)