Motion
TAAPH38K615SO

TIMKEN
TAAPH38K615SO

Pillow Block Roller Bearing Unit - 6.9375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #08229154
MFR #TAAPH38K615SO
Price$15,344.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAPH38K615SO

Pillow Block Roller Bearing Unit - 6.9375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #08229154
MFR #TAAPH38K615SO

Mfr description
TAAPH38K615SO DBL NUT TAPERED SLEEVE
  • Tapered Adapter Lock - TAA Series - Double Nut Adapter - excellent in high-load applications, this design uses a simple design that in turn simplifies installation and removal of mounted bearings
  • The standard tapered adapter sleeve has been extended to accommodate a second nut on the back end
  • This nut is factory set for nominal shaft sizes and can be adjusted in the field to accommodate actual (under/over) shaft size if necessary
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,344.35/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.8750 in
  • Base Width
    4.5000 in
  • Bolt Size
    1.25 in
  • Bore Diameter  
    6.9375 in
  • Bore Inside Diameter
    6.9375 in
  • Housing Width
    9.4500 in
  • Inside Diameter
    6.9375 in
  • Length
    28.0000 in
  • Length Through Bore
    8.17 in
  • Max Bolt Hole Spacing
    24.38 in
  • Min Bolt Hole Spacing
    21.63 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    15.7500 in
  • Overall Length  
    28.0000 in
  • Overall Width
    8.1700 in
  • Shaft Diameter
    6.9375 in
  • Weight
    372 lbs
  • Width
    9.4500 in, 240 mm

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    O Seal - Medium Duty contact triple-lip seal made of high-strength urethane for superior abrasion resistance.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    23138
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    365000 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Manufacturer Upc Number
    883450476034
  • Material
    Cast Steel
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    23138
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    Triple Lip
  • Seal Material
    Urethane
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple Lip
  • Self Aligning
    Yes
  • Shaft Attachment
    Double Nut Tapered Adapter
  • Static Load Capacity
    525000 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450476034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)