Motion
1AA8SBB8
Aeroquip 1A Series Crimp Hose Fittings Male Straight Thread O-ring Swivel 90˚ Elbow
MI ITEM #08229179
MFR #1AA8SBB8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Male Straight Thread O-ring Swivel 90˚ Elbow
MI ITEM #08229179
MFR #1AA8SBB8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    3/4 in
  • Height
    2.54 in
  • Hex Size
    1 in
  • Hose Cut-Off Factor
    1.51 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.38 in
  • Length
    3.18 in
  • Overall Length
    3.18 in
  • Overall Weight
    1.51 lb
  • Thread Size
    3/4-16
  • Weight
    1.51 lb
  • Width
    1.22 in

Details

  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    ORB
  • End 1 Style
    ORB
  • End 1 Thread
    3/4-16
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    1AA8SBB8
  • Manufacturer Upc Number
    678146128072
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146128072

Overview

Mfr description
1AA8SBB8 HOSE END
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought