Motion
51829MHS
Aerial Apron with Hot Stick Pocket and Magnet
Mi Item #08229213
MFR #51829MHS
Price$368.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aerial Apron with Hot Stick Pocket and Magnet
Mi Item #08229213
MFR #51829MHS

Mfr description
51829MHS AERIAL APRON WITH HS POCKET
  • Large pouch for hot stick and attachments
  • Sewn-in magnet design won't catch on gloves
  • High-viz orange for easy visibility and safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.85/each

Specifications

Dimensions

  • Height
    27.5 in
  • Width
    32 in

Details

  • Features & Benefits
    • Large pouch for hot stick and attachments • Sewn-in magnet design won't catch on gloves • High-viz orange for easy visibility and safety • Includes 10 hand tool pockets, two pouches, hammer loop and a drill bit pocket • Made in the USA • Water-resistant vinyl protects against the elements • Pouches reinforced with heavy duty rivets • S-Hooks sold separately (Cat. Nos. BC311, BC312)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)