Motion
5226735800

AVENTICS
5226735800

5226735800
MI ITEM #08229218
MFR #5226735800
Price$140.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5226735800

5226735800
MI ITEM #08229218
MFR #5226735800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$140.26/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Cylinder Suffix
    CUS-MAG
  • Magnet
    Magnetic Piston
  • Options Included
    Magnetic Piston
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    522

Overview

Mfr description
522-673-580-0 AVENTICS CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought