1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
SNC512
Split Plummer Block Housing - Graphite Cast
MI ITEM #
08229359
MFR #
SNC512
Price
$302.47
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Housings
NTN SNC512
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
SNC512
Split Plummer Block Housing - Graphite Cast
MI ITEM #
08229359
MFR #
SNC512
Mfr description
SNC512-610 SPLIT CAST IRON
Split Plummer Block Housing
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$302
.47
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
55 mm
Overall
Height
133 mm
Overall
Length
255 mm
Overall
Width
105 mm
Details
Housing Material
Graphite Cast
Manufacturer Upc Number
3413520648343
Product Type
Pillow Block Housings
UPC_NO
3413520648343
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items