Motion
SNC518

NTN
SNC518

Split Plummer Block Housing - Graphite Cast
Mi Item #08229363
MFR #SNC518
Price$792.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SNC518

Split Plummer Block Housing - Graphite Cast
Mi Item #08229363
MFR #SNC518

Mfr description
SNC518-615 SPLIT CAST IRON
  • Split Plummer Block Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$792.54/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Overall Height  
    192 mm
  • Overall Length  
    345 mm
  • Overall Width  
    140 mm

Details

  • Housing Material
    Graphite Cast
  • Manufacturer Upc Number
    3413520648442
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)