Motion
SNC522-619

NTN
SNC522-619

Split Plummer Block Housing - Graphite Cast
Mi Item #08229368
MFR #SNC522-619
Price$1,183.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SNC522-619

Split Plummer Block Housing - Graphite Cast
Mi Item #08229368
MFR #SNC522-619

Mfr description
SNC522-619 SPLIT CAST IRON
  • Split Plummer Block Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,183.03/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Overall Height  
    242 mm
  • Overall Length  
    410 mm
  • Overall Width  
    175 mm

Details

  • Housing Material
    Graphite Cast
  • Manufacturer Upc Number
    3413520648503
  • Product Type
    Pillow Block Housings
  • UPC_NO
    3413520648503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)