Motion
K004-12
Ball Insert Bearing - 0.7500 in Bore Diam., 42.0000 in OD, Set Screw Locking
Mi Item #08229446
MFR #K004-12
Price$68.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 0.7500 in Bore Diam., 42.0000 in OD, Set Screw Locking
Mi Item #08229446
MFR #K004-12

Mfr description
K004-12 INSERT BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.66/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    42.0000 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067519551

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)