Motion
129-0678-002
Hydraulic Geroler Spool Valve Motor - J Series, 5-Bolt Mounting Type, 0.6250 in Output Shaft Size, 9/16-18 UNF-2B Port Size
Mi Item #08229753
MFR #129-0678-002
Price$845.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - J Series, 5-Bolt Mounting Type, 0.6250 in Output Shaft Size, 9/16-18 UNF-2B Port Size
Mi Item #08229753
MFR #129-0678-002

Mfr description
129-0678-002 M0J12A01D0000A0B MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$845.36/each

Specifications

Dimensions

  • Motor Port Size
    9/16-18 UNF-2B
  • Output Shaft Size
    0.6250 in

Details

  • Mounting Type
    5-Bolt
  • Series
    J Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)