Motion
PCM 303425 E

SKF
PCM 303425 E

PTFE Composite Straight Bushing - 30 mm Bore, 34 mm OD
MI ITEM #08230010
MFR #PCM 303425 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 303425 E

PTFE Composite Straight Bushing - 30 mm Bore, 34 mm OD
MI ITEM #08230010
MFR #PCM 303425 E

Mfr description
PCM303425E BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Inside Diameter
    30 mm
  • Outside Diameter
    34 mm
  • Overall Width
    25 mm
  • Weight
    0.08356 lbs

Details

  • Bearing Material
    PTFE
  • Manufacturer Product Page
  • Operating Temperature Range
    -328 to 482 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    PCM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)