Motion
RFN 4061-062
Keyless Shrink Disc - 62 mm ID, 110 mm OD, 23 mm LTB
Mi Item #08230270
MFR #RFN 4061-062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Shrink Disc - 62 mm ID, 110 mm OD, 23 mm LTB
Mi Item #08230270
MFR #RFN 4061-062

Mfr description
RFN 4061-062 X 110 KEYLESS
  • Standard Series-High transmission values are possible and by varying the screw tightening torque the shrink disc can be adapted to the design specification
  • Slitted inner ring-low forces and pressures on hub and shaft
  • Maximum reliability-suitable for static, dynamic and impact loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    62 mm
  • Hub Contact Pressure
    47898 psi
  • Length Through Bore  
    23 mm
  • Outside Diameter  
    110 mm
  • Overall Length
    34.5 mm

Details

  • Manufacturer Product Page
  • Maximum Transmitted Torque
    2400 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)