Motion
3030 X 70MM, 20 X 4.9MM KW

DODGE
3030 X 70MM, 20 X 4.9MM KW

Taper Lock Bushing - 3030 Series, 70 mm Bore, 20 x 12 mm Keyway, Ductile Iron Material
MI ITEM #08230337
MFR #3030 X 70MM, 20 X 4.9MM KW
Price$307.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3030 X 70MM, 20 X 4.9MM KW

Taper Lock Bushing - 3030 Series, 70 mm Bore, 20 x 12 mm Keyway, Ductile Iron Material
MI ITEM #08230337
MFR #3030 X 70MM, 20 X 4.9MM KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$307.26/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Bushing Size
    3030
  • Keyway Size
    20 x 12 mm
  • Length Through Bore  
    3.0000 in
  • Weight
    5.5 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Ductile Iron
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
3030 X 70MM TL BUSHING 119897

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought