Motion
241408,716A-PP01AA1-2PPBNBNPT

GRACO INC
241408,716A-PP01AA1-2PPBNBNPT

Husky™ 716a Aodd Diaphragm Pump - 16 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 1/8 in Max Solids, Buna-N Ball, Polypropylene Center Section, Polypropylene Check Seat, Nitrile Diaphragm
MI ITEM #08230570
MFR #241408,716A-PP01AA1-2PPBNBNPT
Price$1,554.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
241408,716A-PP01AA1-2PPBNBNPT

Husky™ 716a Aodd Diaphragm Pump - 16 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 1/8 in Max Solids, Buna-N Ball, Polypropylene Center Section, Polypropylene Check Seat, Nitrile Diaphragm
MI ITEM #08230570
MFR #241408,716A-PP01AA1-2PPBNBNPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,554.52/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in

Details

  • Air Exhaust
    3/8 in
  • Air Inlet
    1/4 in
  • Ball Material
    Buna-N
  • Center Section Material
    Polypropylene
  • Certification
    ATEX,CE
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    Nitrile
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    16 gpm
  • O Ring Material
    PTFE
  • Porting
    Center

Overview

Mfr description
241408 716 HUSKY PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought