Motion
HS1134-04X25
HS1134-04X25 POLYAIR® HS1134 Series 25 in. ft Standard Length Coils, 0.500 in. Nominal OD, and 1/4 in. Nominal ID Multi-Purpose Air Hose Assembly
MI ITEM #08230646
MFR #HS1134-04X25
List Price$43.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HS1134-04X25 POLYAIR® HS1134 Series 25 in. ft Standard Length Coils, 0.500 in. Nominal OD, and 1/4 in. Nominal ID Multi-Purpose Air Hose Assembly
MI ITEM #08230646
MFR #HS1134-04X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.29/each for your price

Overview

Mfr description
HS1134-04 X 25' HOSE ASSY

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    POLYAIR® Series HS1134 Multi-Purpose Air Hose Assemblies
  • Type
    Multi-Purpose Air Hose
  • Manufacturer Upc Number
    822353043219
  • UPC_NO
    822353043219
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text