Motion
M-967N GOLD COATED TINTED OVER-VISOR 76308942755

3M
M-967N GOLD COATED TINTED OVER-VISOR 76308942755

3M™ Versaflo™ Gold Coated Tinted Over-Visor with UV/IR Protection M-967N, 1 EA/Case
MI ITEM #08230854
MFR #M-967N GOLD COATED TINTED OVER-VISOR 76308942755
Price$512.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
M-967N GOLD COATED TINTED OVER-VISOR 76308942755

3M™ Versaflo™ Gold Coated Tinted Over-Visor with UV/IR Protection M-967N, 1 EA/Case
MI ITEM #08230854
MFR #M-967N GOLD COATED TINTED OVER-VISOR 76308942755

Mfr description
M-967N GOLD COATED TINTED OVER-VISOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Protects against UV/IR, and sparks and splashes
  • Modular
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$512.80/each

Specifications

Dimensions

  • Coupling Size
    0.25 in
  • Overall Length
    19.69 in
  • Overall Width
    9.84 in
  • Weight
    0.859 lb

Details

  • Color
    Gold
  • Comp
    3M™ Versaflo™ Over-visor Frame, M-961N
  • Headgear Type
    Headcover
  • Manufacturer Upc Number
    00076308942755
  • Material
    Aluminized Fabric
  • Product Types
    Headgear Cover
  • Series/System Compatibility
    Versaflo
  • Standards Met
    NIOSH Approved
  • UPC_NO
    00076308942755

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)