Motion
M-975N RADIANT HEAT COVER FOR M-407 76308942731

3M
M-975N RADIANT HEAT COVER FOR M-407 76308942731

3M™ Versaflo™ Radiant Heat Cover M-975N, for M-407, 1 EA/Case
Mi Item #08230865
MFR #M-975N RADIANT HEAT COVER FOR M-407 76308942731
Price$1,164.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
M-975N RADIANT HEAT COVER FOR M-407 76308942731

3M™ Versaflo™ Radiant Heat Cover M-975N, for M-407, 1 EA/Case
Mi Item #08230865
MFR #M-975N RADIANT HEAT COVER FOR M-407 76308942731

Mfr description
M-975N RADIANT HEAT COVER FOR M-407
  • For industrial/occupational use only. Not for consumer sale or use.
  • Modular range allows for multiple combinations and different coverage levels
  • Compatible with 3M™ Versaflo™ Helmet M-407
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,164.54/each

Specifications

Dimensions

  • Coupling Size
    0.25 in
  • Weight
    0.825 lb

Details

  • Color
    Silver
  • Comp
    3M Versaflo M-407 and M-306 Helmet
  • Headgear Type
    Headcover
  • Manufacturer Upc Number
    00076308942731
  • Material
    Aluminized Fabric
  • Product Types
    Headgear Cover
  • Series/System Compatibility
    Versaflo
  • Standards Met
    NIOSH Approved
  • UPC_NO
    00076308942731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)