Motion
PSL-K-7-C

ZERO MAX
PSL-K-7-C

Keyless Bushing - PSL-K-C Series, 7 mm ID, 12 mm OD
Mi Item #08230923
MFR #PSL-K-7-C
Price$102.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-7-C

Keyless Bushing - PSL-K-C Series, 7 mm ID, 12 mm OD
Mi Item #08230923
MFR #PSL-K-7-C

Mfr description
PSL-K-7-C BUSHING ID7MM OD25MM W10MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.52/each

Specifications

Dimensions

  • Bolt Size
    M4
  • Bore Diameter
    7 mm
  • Hub Contact Pressure
    11,603 psi
  • Outside Diameter  
    12 mm
  • Overall Length
    24 mm
  • Screw Size
    M4x8
  • Shaft Contact Pressure
    130 N/mm^2
  • Weight
    0.08 lbs

Details

  • Finish Coating
    Electroless Nickel Plated
  • Flange Type
    Flanged
  • Installation Torque
    13.28 ft-lbs
  • Number Of Locking Screws
    2
  • Series
    PSL-K-C
  • Transmissible Axial Force
    438 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)