Motion
2175MAX
2175max Impact Wrench - 2175MAX Impact Wrench, Pistol Handle, 1 in Drive Size, 0.5000 in Inlet, 1900 ft-lbs Torque, 4500 rpm Max Speed
Mi Item #08230977
MFR #2175MAX
Price$1,094.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2175max Impact Wrench - 2175MAX Impact Wrench, Pistol Handle, 1 in Drive Size, 0.5000 in Inlet, 1900 ft-lbs Torque, 4500 rpm Max Speed
Mi Item #08230977
MFR #2175MAX

Mfr description
2175MAX 1IN AIR IMPACT WRENCH 2000 FT-LB
  • POWER: A solid steel impact mechanism and robust motor deliver extreme torque that delivers 2,000 ft- lbs of torque
  • DURABILITY: The steel core and chemical resistant housing are made to last even in the harshest working conditions.
  • ERGONOMICS: The 2175MAX weighs under 20 lbs. and the 360° adjustable handle design increases maneuverability and comfort.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,094.13/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    740
  • Drive Size
    1 in
  • Inlet Size
    0.5000 in
  • Minimum Hose Size
    3/4 in
  • Overall Height
    6.5 in
  • Overall Length
    10 in
  • Overall Width
    15 in
  • Tool Weight
    17.97 lb
  • Torque
    1900 ft-lbs

Details

  • Air Consumption
    14.2 cfm
  • Air Inlet
    1/2 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Material
    Composite
  • Handle Style
    Pistol
  • Handle Type
    Pistol Grip
  • Manufacturer Upc Number
    663023139678
  • Maximum Speed
    4500 rpm
  • Product Types
    Air Impact Wrench
  • Reverse Torque
    2000 ft-lbs
  • Series
    2175MAX Impact Wrench
  • UPC_NO
    663023139678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)