Motion
57363
RP 241 Press Tool - Pistol Grip, 1/2 in, 1-1/4 in, 1-1/2 in, 3/4 in Jaw Capacity
Mi Item #08231680
MFR #57363
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RP 241 Press Tool - Pistol Grip, 1/2 in, 1-1/4 in, 1-1/2 in, 3/4 in Jaw Capacity
Mi Item #08231680
MFR #57363

Mfr description
57363 RP241 PRESS TOOL
  • Smaller tool - The RP 241 tool is 25% smaller and 10% lighter than the previous RIDGID Compact inline tools.
  • Better Weight Balance - While the tool is ~1 lb (0.5kg) lighter than its predecessor, with a better balance of weight, the tool will feel even lighter than that.
  • Multiple Size & System - Multiple Size & System - RIDGID compact press tools go up to 1 1/4" (35 mm) on Copper & Stainless Steel; up to 1 1/2" (32 mm) on PEX tubing; and up to 3/4" (20mm) Iron Pipe.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    12 Volt

Details

  • Capacity
    1/2 in, 1-1/4 in, 1-1/2 in, 3/4 in
  • Handle Style
    Pistol Grip
  • Head Rotation
    180° Barrel/Jaw Swivel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0095691573636
  • Pipe Material
    Copper, PEX, Stainless Steel, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)