Motion
57398
RP 240 Press Tool - Pistol Grip, 1/2 in, 4 in, 2 in Jaw Capacity
Mi Item #08231684
MFR #57398
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RP 240 Press Tool - Pistol Grip, 1/2 in, 4 in, 2 in Jaw Capacity
Mi Item #08231684
MFR #57398

Mfr description
57398 RP240 PRESS TOOL
  • Smaller Tool - The RP 240 tool is 15% smaller and 10% lighter than the previous RIDGID Compact pistol-grip tools.
  • Better Weight Balance - While the tool is 10% lighter than its predecessor, with the new compact design and better balance, the tool will feel even lighter than that.
  • Multiple Size & System - The RIDGID RP 240 connects copper & (stainless) steel systems up to 1-1/4” (35 mm) and PEX & Multilayer systems up to 1-1/2” (32 mm).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    12 Volt

Details

  • Approximate Cycle Time
    - 4 sec
  • Capacity
    1/2 in, 4 in, 2 in
  • Handle Style
    Pistol Grip
  • Head Rotation
    180° Barrel/Jaw Swivel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0095691573988
  • Pipe Material
    Copper, PEX, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)