Motion
UCP207
Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #08231875
MFR #UCP207
Price$75.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #08231875
MFR #UCP207

Mfr description
UCP207 PILLOW BLOCK, 35MM
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.94/each

Specifications

Dimensions

  • Base To Bore Centerline
    47.60 mm
  • Base Width
    48 mm
  • Bolt Center To Center Length
    127 mm
  • Bolt Hole Diameter
    14 mm
  • Bore Diameter
    35 mm
  • Overall Height
    94 mm
  • Overall Length
    167 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    UC207
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Pillow Block Ball Bearing Unit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)