Motion
RFN 4073-105
Keyless Shrink Disc - 105 mm ID, 150 mm OD, 22 mm LTB
Mi Item #08232231
MFR #RFN 4073-105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Shrink Disc - 105 mm ID, 150 mm OD, 22 mm LTB
Mi Item #08232231
MFR #RFN 4073-105

Mfr description
RFN 4073 105 SHRINK DISC
  • Unlimited range of applications the RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles
  • Replacing traditional shrink fits, keys and polygon connections, splined shafts
  • Mini series range has a very compact design with low inertiavalues
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    105 mm
  • Length Through Bore  
    22 mm
  • Outside Diameter  
    150 mm
  • Overall Length
    32 mm

Details

  • Manufacturer Product Page
  • Maximum Transmitted Torque
    3000 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)