Motion
6309-2RS

TIMKEN
6309-2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
Mi Item #08233794
MFR #6309-2RS
Price$161.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6309-2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
Mi Item #08233794
MFR #6309-2RS

Mfr description
6309-2RS BEARING
  • Weight: 0.84 Kg
  • Features: Contact Seals
  • Clearance: C0 (Normal)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.73/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6309-2RS BEARING
  • Features & Benefits
    • Weight: 0.84 Kg • Features: Contact Seals • Clearance: C0 (Normal) • Bore Size d: 45 mm • Bearing Type: Standard DGBB
  • Long Description
    The 6309-2RS is a 45 mm bore radial/deep groove ball bearing with 100 mm OD, 25 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    6309-2RS
  • Manufacturer Upc Number
    087796294066
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796294066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)