Overview
Mfr description
0304-04-SS FITTING
Specifications
- Adapter TypeNut
- End 1 StyleJIC Long Tube Nut
- End 1 Size1/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread7/16-20 UNF
- End 2 StyleNon Applicable
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series0304
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data