Overview
Mfr description
0304-06-SS PLUG
Specifications
- Adapter TypeNut
- End 1 StyleJIC Long Tube Nut
- End 1 Size3/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread9/16-18 UNF
- End 2 StyleNon Applicable
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series0304
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data