Motion
45 21 200

KNIPEX
45 21 200

8" Angled Retaining Ring Pliers for Retaining Rings on Shafts
Mi Item #08234318
MFR #45 21 200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
45 21 200

8" Angled Retaining Ring Pliers for Retaining Rings on Shafts
Mi Item #08234318
MFR #45 21 200

Mfr description
45-21-200 SPECIAL RETAINING RING PLIER
  • For fitting horseshoe-shaped spring retaining rings and circlips without grip holes - 30˚ angled tips.
  • For shaft retaining devices.
  • With opening spring.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2/3 in.
  • Length
    7 7/8 in.
  • Overall Depth
    2/3 in.
  • Overall Height Or Width
    1 9/16 in.
  • Overall Length
    8 in.
  • Single Part Length
    7 7/8 in.
  • Single Part Width
    7 7/8 in.
  • Storage Dimension Width
    2.6 in.
  • Tool Weight
    0.415 lbs.
  • Tool Width
    1 9/16 in.
  • Width
    1 9/16 in.

Details

  • Blade Finish
    Black-oxide
  • Body Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Angled Retaining Ring Pliers for Retaining Rings on Shafts
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Manufacturer Upc Number
    843221004798
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Number Of Pieces
    1
  • Tip Angle
    30 °
  • UPC_NO
    843221004798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)