Motion
SV65-2ZOM-S

RADIANS INC.
SV65-2ZOM-S

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #08234750
MFR #SV65-2ZOM-S
Price$46.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV65-2ZOM-S

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #08234750
MFR #SV65-2ZOM-S

Mfr description
SV65-2ZOM-S HI-VIS ORANGE SURVEYORS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.97/each

Specifications

Dimensions

  • Length
    33 cm, 13.0000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    2.0000 In Glass Bead Reflective Tape | Grommets At Neck | 1.0000 In Contrasting Trim Detail | Woven Fabric Bias Tape | Heavy Black Webbing Reinforcement | Dual Mic Tabs | Clear Badge Holder | Back Plan Pocket
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Orange
  • Description
    Radians Sv65 Type R Class 2 Heavy Duty Surveyor with Zipper
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    Construction, Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Clear Badge Holder, Front Zipper Closure, Radio Mic Tabs
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    9
  • Pattern
    Mesh
  • Product Line
    Rad-Wear
  • Product Type
    High-Visibility Vests
  • Series
    SV65
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)