Motion
RB1007SJ
Shock Absorber
Mi Item #08234839
MFR #RB1007SJ
Price$34.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shock Absorber
Mi Item #08234839
MFR #RB1007SJ

Mfr description
RB1007SJ
  • Shock absorber type: basic or with cap
  • Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
  • Option: stopper nut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.30/each

Specifications

Dimensions

  • Weight
    23 g

Details

  • Series
    RB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)