Motion
CDLQB25-25DC-B-M9BWSDPC

SMC CORP OF AMERICA
CDLQB25-25DC-B-M9BWSDPC

CDLQB25-25DC-B-M9BWSDPC
Mi Item #08234847
MFR #CDLQB25-25DC-B-M9BWSDPC
Price$389.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQB25-25DC-B-M9BWSDPC

CDLQB25-25DC-B-M9BWSDPC
Mi Item #08234847
MFR #CDLQB25-25DC-B-M9BWSDPC

Mfr description
CDLQB25-25DC-B-M9BWSDPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.41/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    C-B-M9BWSDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    2-Color Indication, Built-In Magnet, M12-4 Pin Connector, Retracting Stroke Lock, Rubber Bumper, Solid State Switch
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLQ
  • Special Applications
    Position Holding
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)