Motion
WIP155
Industrial & Cleaning Wipe - Cellulose w, Adhesive Binder
Mi Item #08239454
MFR #WIP155
Price$83.86/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial & Cleaning Wipe - Cellulose w, Adhesive Binder
Mi Item #08239454
MFR #WIP155

Mfr description
WIP155 PARCHED PIGGY WIPERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.86/bx

Specifications

Dimensions

  • Weight
    4.27 lbs
  • Wipe Length
    12.0000 in
  • Wipe Width
    9.0000 in

Details

  • Cleaning Wipe Type
    All-Purpose
  • Color
    White
  • Style
    Center-Pull Pop-Up Wipers
  • Wipe Material
    Adhesive Binder, Cellulose w
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)